Shop All Tarps
Xpose Safety
10 ft x 10 ft Heavy Duty Tarp, Silver/Black, Polyethylene
Mfr # STH-1010-X
Zoro # G807986610
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
- Tarp Finished Width 10 ft
- Grommet Spacing 18 in
Product Information
- Brand Xpose Safety
- MFR # STH-1010-X
- Zoro # G807986610
- UPC # 812412031691
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 10 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Details
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels Flp00 Batman Dune Racer Right Wheel FOR Dune Racer (flr10) (FLP00 BATMAN DUNE RACER RIGHT WHEEL FOR DUNE RACE)
- BONIDE PRODUCTS Bonide BND875 Bonide 4 No. Snake Stopper Snake Repellent (BND875)
- A.R. NORTH AMERICA Valve, Ball 1/4" 7250 psi (GE2NNT15011A000)
- SCENIC ROAD Scenic Road Frame Kit for Wheelbarrow (3559)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-2040-X)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-4060-X)
- XPOSE SAFETY 40 ft x 40 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-4040-X)
- XPOSE SAFETY 15 ft x 30 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1530-X)
- XPOSE SAFETY 12 ft x 25 ft Tarp, Brown, Polyethylene (BRT-1225-X)
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-2020-X)
- PROTARP 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-16X20)
- Xpose Safety Tarps