Shop All Hand Dryers
Xlerator
Replacement Pre-Filter, Black, Metal Mesh
Mfr # 94
Zoro # G4663382
original price:
$25.00
7% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 1/4 in
- Material Metal Mesh
- Height 7 3/4 in
- Depth 13/16 in
Product Information
- Brand Xlerator
- MFR # 94
- Zoro # G4663382
- UPC # 700251117907
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 3 1/4 in |
Height | 7 3/4 in |
Depth | 13/16 in |
Overall Depth | 7/8 in |
Overall Height | 7 3/4 in |
Overall Width | 3 1/4 in |
Details
Item | Hand Dryer Pre-Filter |
Color | Black |
Material | Metal Mesh |
Standards | UL |
For Use With | Mfr. No. XL-BWH |
Product Type | Pre-Filter |
Type | Metal Mesh |
Filter Material | Metal Mesh |
Filtration Type | Standard |
Description
Hand Dryer Pre-Filter, Color Black, Filter Material Metal Mesh, Filtration Type Standard, Filter Efficiency Not Applicable, Overall Height 7 3/4 in, Overall Width 3 1/4 in, Overall Depth 7/8 in, Product Type Pre-Filter, Includes Not Applicable, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8PV-NF)
- GROHE Universal Universal Cube Handle Chrome (48139000)
- HOMEPLUS+ 90 DEGREE ELBOW COMPRESSION 1/2in. (6JC121010711016)
- LIBERTY PUMPS Macerating Toilet, Round, 1/2 HP, 115V (AscentII-RSW)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-208-277V)
- XLERATOR Hand Dryer, XL-W-110, White Epoxy, 110-120V (602161)
- XLERATOR HEPA Filter Retrofit Kit, Blck, Metal Mesh (40525)
- XLERATOR Wall Guard, White, Antimicrobl Plastic, PK2 (89W)
- XLERATOR Xchanger Combo Kit, Silver, SS (40575)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-208-277V)
- Xlerator Hand Dryers