Shop All Hand Dryers
Xlerator
HEPA Filter Retrofit Kit, Blck, Metal Mesh
Mfr # 40525
Zoro # G4680995
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 9 37/64 in
- Standards HEPA, UL
- Material Metal Mesh
- Width 11 11/16 in
Product Information
- Brand Xlerator
- MFR # 40525
- Zoro # G4680995
- UPC # 700251117846
- Country of Origin United States
- Category Hand Dryers
Dimensions
Height | 9 37/64 in |
Width | 11 11/16 in |
Depth | 2 13/16 in |
Overall Width | 11 3/4 in |
Overall Height | 9 5/8 in |
Overall Depth | 2 7/8 in |
Details
Item | HEPA Filter Retrofit Kit |
Color | Black |
Standards | HEPA, UL |
Material | Metal Mesh |
Includes | #6-32 Self Tapping Machine Screws, Heater Extension Wire, HEPA Filter Adapter, HEPA Filter Control Adapter Plate, HEPA Pre-Filter, Label for HEPA Filter Adapter, Retrofit Label for Dryer Cover, Tamper-Proof Hex Wrench |
Product Type | Filter |
Filter Efficiency | 99.97% at 0.3 microns |
Type | Hepa Filter |
Filtration Type | HEPA |
Filter Material | Cloth, Paper |
Description
HEPA Filter Retrofit Kit, Color Black, Filter Material Cloth, Paper, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Overall Height 9 5/8 in, Overall Width 11 3/4 in, Overall Depth 2 7/8 in, Product Type Filter, Includes #6-32 Self Tapping Machine Screws, Heater Extension Wire, HEPA Filter Adapter, HEPA Filter Control Adapter Plate, HEPA Pre-Filter, Label for HEPA Filter Adapter, Retrofit Label for Dryer Cover, Tamper-Proof Hex Wrench, Standards HEPA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3144 04 56)
- MOEN Belfield Tank Lever in Matte Black (YB6401BL)
- KOHLER Staccato 25" X 22" X 8-5/16" Top-Mou, Drop In Mount, 4 Hole, Stainless Finish (3362-4-NA)
- LEGEND VALVE 1" X 9" 304 SS NIPPLE (304-113)
- XLERATOR Noise-Reducing Nozzle, Gray, Plastic (62.2)
- XLERATOR Recess Kit, Silver, Stainless Steel (40502)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-H-208-277V)
- XLERATOR Hand Dryer, XL-W-110, White Epoxy, 110-120V (602161)
- XLERATOR Replacement Pre-Filter, Black, Metal Mesh (94)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-110-120V)
- Xlerator Hand Dryers