Shop All Hand Dryers
Xlerator
Hand Dryer, XL-W-110, White Epoxy, 110-120V
Mfr # 602161
Zoro # G008620375
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 110-120
- Depth 6-2/3 in
- Material Die-Cast Zinc Alloy
- Height 12-11/16 in
Product Information
- Brand Xlerator
- MFR # 602161
- Zoro # G008620375
- UPC # 70025112443
- Country of Origin United States
- Category Hand Dryers
Dimensions
Depth | 6-2/3 in |
Height | 12-11/16 in |
Width | 11-3/4 in |
Details
Color | White |
Voltage | 110-120 |
Material | Die-Cast Zinc Alloy |
Description
Recently enhanced control board features an Adjustable Speed & Sound Control, Variable Heat - High, Medium, Low and Off and an externally visible LED to assist with troubleshooting. The only hand dryer that is Certified, the first to be GreenSpec Listed and helps facilities qualify for several LEED Credits. Represents a 95% cost savings versus paper towels and eliminates their maintenance and waste while creating a more hygienic restroom environment. Housing is made with heavy-duty, one-piece die cast zinc alloy that is rust-proof and unbreakable. Rib reinforced for added strength and durability. White Epoxy Pinted Cover. Includes hardware for surface mounting. 5/8 HP motor offers 20,000 RPM with an air velocity of 16,000 LFM Linear Feet per Minute. 110/120V, 11.3-12.5 Amp and . Nichrome wire heating element provides 900W of heat. Infrared optical sensor activated. Measures 11-3/4W x 6-11/16D x 12-11/16H. UL, CUL, CSA, OSHA approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 5 ft Non-Threaded Black Pipe Sch 40 (586-600LS)
- BRADLEY Stop-Strainer and Check Valve (S60-003)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- RHEEM Electric Water Heater, 50 gal (PROE50 M2 RH95)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-H-208-277V)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- XLERATOR Replacement Pre-Filter, Black, Metal Mesh (94)
- XLERATOR HEPA Filter Retrofit Kit, Blck, Metal Mesh (40525)
- XLERATOR Wall Guard, Black, Antimicrobl Plastic, PK2 (89B)
- 5SECONDS BRAND Hand Dryer | 1000W - White (111013)
- Xlerator Hand Dryers