Shop All Laser Printers
Xerox
Xerox VersaLink B400DN Mono Laser Printer
Mfr # B400/DN
Zoro # G2687670
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16.8"
- Height 13.3"
- Width 18.1"
- Screen Size 5"
- Power Source AC Supply
Product Information
- Brand Xerox
- MFR # B400/DN
- Zoro # G2687670
- UPC # 95205842678
- Country of Origin China
- Category Laser Printers
Dimensions
Depth | 16.8" |
Height | 13.3" |
Width | 18.1" |
Screen Size | 5" |
Details
Power Source | AC Supply |
Product Type | Laser Printer |
Input Voltage | 120 V AC |
Description
Xerox VersaLink B400DN Mono Laser Printer (47 ppm) (8.5" x 14") (Duplex) (USB) (Ethernet) (550 Sheet Input Tray) (150 Sheet MPT)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Paper Mate Sharpwriter Mechanical Pencil, 07mm, Yellow (3030131)
- UNIVERSAL Rubber Bands, Size 12, 0.04" Gauge, Beige, 1 lb Box, PK2500 (UNV00112)
- BUSINESS SOURCE Laser Labels, Fluorescent, 2inx4in, Neon Pink, 250PK (BSN26141)
- ZORO SELECT Edge Protector, 36x2 1/2 In, PK10 (4TZX8)
- CANON All-In-One Printr, 19 ppm, 12inHx14-7/8inW (CNM5258B001)
- D & H DISTRIBUTING Clear Touchscreen Laser Printer (MA3752354)
- LEXMARK MS725dvn Laser Printer (50G0610)
- LEXMARK CS331dw Laser Printer (40N9020)
- CANON Wireless MegaTank All-In-One Printer (Pixma G3200)
- LEXMARK CS431dw Color Laser Printer (CS431DW)
- CANON imageCLASS D1620 Wireless Multifunction Laser Printer, Copy/Print/Scan (2223C024)
- Xerox Printers & Scanners