Shop All Copy & Printer Paper
Xerox
Vitality Multipurpose Print Paper, 92 Bright, 24lb, 8.5x11, Wht, PK500
Mfr # 3R02531
Zoro # G4524314
product price: $11.85
/pk 500, $0.02/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Weight 6.212 lbs
- Brightness Rating (US) 92
- Brightness Rating (International) 106
Product Information
- Brand Xerox
- MFR # 3R02531
- Zoro # G4524314
- UPC # 95205325300
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Weight | 6.212 lbs |
Brightness Rating (US) | 92 |
Brightness Rating (International) | 106 |
Machine Compatibility | Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Multipurpose printer paper is versatile and good for most jobs. Features ColorLok® technology for bolder blacks and vivid colors with inkjet printing. Perfect for giving documents a crisp, professional look. Performance guaranteed. 99.99% jam free on high-speed digital printing equipment. Made from wood that came from a certified managed forest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Clamp Style Hand Held, 120VAC (MP-6CS)
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 18", Kraft, 10/Bundle (22XM66)
- MIP Cutter, Steel Strapping (MIP-2100)
- XEROX Paper, Bold Digital, 8.5X11 Pk (XER3R11767)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12430)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12420)
- XEROX Multipurpose Paper, 8-1/2x11, Pink, PK500 (3R11052)
- XEROX Revolution NeverTear, 10 mil, 8.5 x 11, Smooth White, PK500 (3R20179)
- XEROX Vitality 3-Hole Punchd Paper, 8.5x11, PK10 (3R2641)
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- Xerox Copy & Printer Paper