Shop All Ink and Toner Cartridges
This Product is Discontinued
Xerox
Toner Cartridge, 7100 Page, Black (Discontinued)
Mfr # 106R01506
Zoro # G4252221
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Phaser
- Printer Model Phaser 6700
- Cartridge Condition New
- Printer Brand Xerox
- Color Black
Product Information
- Brand Xerox
- MFR # 106R01506
- Zoro # G4252221
- UPC # 095205760897
- Country of Origin Japan
- Category Ink and Toner Cartridges
Dimensions
Length | 13.4" |
Details
Printer Series | Phaser |
Printer Model | Phaser 6700 |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Xerox |
Color | Black |
Product Type | Toner Cartridge |
Package Type | OEM |
Compatibility | Xerox Phaser 6700 Printer |
Description
Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6700, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.