Shop All Ink and Toner Cartridges
Xerox
Toner Cartridge, 2500 Page, Cyan
Mfr # 106R01594
Zoro # G4251829
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Phaser, WorkCentre
- Printer Model Phaser 6500, WorkCentre 6505
- Cartridge Condition New
- Printer Brand Xerox
- Max. Page Yield 2500
Product Information
- Brand Xerox
- MFR # 106R01594
- Zoro # G4251829
- UPC # 095205849738
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Printer Series | Phaser, WorkCentre |
Printer Model | Phaser 6500, WorkCentre 6505 |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Xerox |
Max. Page Yield | 2500 |
Color | Cyan |
For Use With | Xerox® Phaser® 6500; WorkCentre® 6505; Xerox® |
Remanufactured Cartridge Number | No |
Product Type | Toner Cartridge |
Compatibility | Xerox Phaser Printers:6000, 6505, 6500 |
Device Types | Multifunction Laser Printer |
Yield Type | High-Yield |
Supply Type | Toner |
Description
Printer Brand Xerox, Printer Series Phaser, WorkCentre, Printer Model Phaser 6500, WorkCentre 6505, Max. Page Yield 2500, Color Cyan, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Composition Notebook, College, 80 Sheet (26252)
- TENNANT Front Squeegee Blade (1221585)
- PILOT Pen, Frixion Clickr, 0.5Mm, Be (32521)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 16", Kraft, 25/Bundle (22XK95)
- XEROX Toner Cartridge, 2500 Page, Magenta (106R01595)
- XEROX Toner Cartridge, 2500 Page, Yellow (106R01596)
- XEROX XEROX COMP. PHASER 4510 (113R00712)
- XEROX XEROX COMP PHASER 3330/ WC3335/3345 (106R03624)
- XEROX Xerox Compatible cartridge WC 3215/3225/3260 (106R02777)
- XEROX Cyan Toner Cartridge 7.6K YLD (106R04034)
- XEROX Versalink C9000 Cyan High Capacity Toner Cartridge (106R04074)
- Xerox Ink and Toner Cartridges