Shop All Ink and Toner Cartridges
Xerox
Toner, 15,000 Page-Yield, Magenta
Mfr # 006R01459
Zoro # G406483756
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink/Toner Color Magenta
- Max. Page Yield 15000
- Color Magenta
- Remanufactured Cartridge Number No
- Compatible OEM Model Number OEM
Product Information
- Brand Xerox
- MFR # 006R01459
- Zoro # G406483756
- UPC # 95205614596
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 15000 |
Color | Magenta |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
For Use With | Xerox® WorkCentre® 7120, 7125, 7220, 7225 |
Device Types | Multifunction Laser Printer |
Supply Type | Toner |
Description
Keeps printing crisp and your machine running smoothly. Manufactured for reliable performance and results. Installs quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Recessed Housing With Cu (R73-1210)
- SAFCO E-Z Sort Table Top (7750GR)
- SEALER SALES Cutting Bracket with Blade for TEW and KF Sealers (CBB-TEW-KF)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 400 lb./180kg Capacity (TE400)
- XEROX 106R03500 Toner, 2500 Page-Yield, Black (106R03500)
- XEROX Toner Cartridge, 3000 Page, Black, Printer Brand: Xerox (106R02777)
- XEROX Xerox Cyan Toner Cartridge, 9800 Yield (106R03744)
- XEROX Xerox High Capacity Yellow Toner Cartridge, 16500 Yield (106R03738)
- XEROX Black Toner Cartridge Premium Remanufactured: C310*C315 (006R04364)
- XEROX Xerox High Capacity Black Toner Cartridge, 23600 Yield (106R03737)
- EPSON T912420 (912) DURABrite Pro Ink, 1700 Page-Yield, Yellow (T912420)
- Xerox Printers & Scanners