Shop All Ink and Toner Cartridges
Xerox
High-Yield Toner, , 5,500 Page-Yield, Cyan
Mfr # 006R04365
Zoro # G405695372
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 5500
- For Use With Xerox® C310
- Compatible OEM Model Number OEM
- Remanufactured Cartridge Number No
- Device Types Laser Printer
Product Information
- Brand Xerox
- MFR # 006R04365
- Zoro # G405695372
- UPC # 95205068535
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 5500 |
Color | Cyan |
For Use With | Xerox® C310 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Device Types | Laser Printer |
Supply Type | Toner |
Yield Type | High-Yield |
Description
Best total cost of ownership. Used for best print quality. Simple, clean installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Big Paintbrush Set, Flat, PK16 (BIN053520)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Yellow, 400/Case (LL175YE)
- TRU RED Quick Dry Gel Pen, Stick, Fine 0.5 mm, Blue Ink, Blue Barrel, 5PK (TR54469)
- UNI-PAINT Permanent Marker, Large Tip, Yellow Color Family, Paint, 6 PK (63735)
- XEROX Xerox Yellow Drum Cartridge, 40000 Yield (108R01483)
- XEROX XEROX COMP VERSALINK B600/B605/B610/B615 HY (106R03942)
- XEROX Toner, 34,000 Page-Yield, Magenta (006R01657)
- XEROX XEROX PHASER COMP 6022 WC 6027 MAGENTA (106R02757)
- XEROX XEROX PHASER COMP 6360 CYAN HIGH YIELD (106R01218)
- XEROX Extra High capacity Toner Versa link - Magneta (106R03739)
- LEXMARK Black Extra High Yield Rtrn Pr, B251X00 (B251X00)
- Xerox Ink and Toner Cartridges