Shop All Ink and Toner Cartridges
Xerox
High-Yield Toner 006R04392, 2,500 Page-Yield, Cyan
Mfr # 006R04392
Zoro # G703666982
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Cyan
- Max. Page Yield 2500
- Color Cyan
- Compatible OEM Model Number OEM
- For Use With Xerox® C230, C235 Color Multifunction Printer
Product Information
- Brand Xerox
- MFR # 006R04392
- Zoro # G703666982
- UPC # 95205068900
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Cyan |
Item | Print and Imaging Supplies |
Max. Page Yield | 2500 |
Color | Cyan |
Compatible OEM Model Number | OEM |
For Use With | Xerox® C230, C235 Color Multifunction Printer |
Remanufactured Cartridge Number | No |
Supply Type | Toner |
Device Types | Laser Printer |
Description
Used for best print quality. Best total cost of ownership. Simple, clean installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Gray Barrel, PK12, 12PK (2147528)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- ENCORE Roper Device (EP-835)
- BAND-IT Tielok Ii Hand Tool (A92079)
- XEROX Toner, 9,000 Page-Yield, Magenta, PK2, 2PK (106R02603)
- XEROX Toner Cartridge, 8000 Page, Black (106R02228)
- XEROX Xerox Black Toner Cartridge, 30000 Yield (006R01655)
- XEROX XEROX PHASER 6500/6505 BLACK (106R01597)
- XEROX XEROX COMP VERSALINK B7025/7030/7035 BLACK (106R03394)
- XEROX Xerox High Capacity Black Toner Cartridge, 23600 Yield (106R03737)
- CIG Remanufactured Extended Yield Toner Cartridge for Lexmark MS710/MS711/MS810/MX710/MX810/MX811 (201381)
- Xerox Printers & Scanners