Shop All Ink and Toner Cartridges
Xerox
High-Yield Toner 006R04391, 3,000 Page-Yield, Black
Mfr # 006R04391
Zoro # G603666853
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Black
- Max. Page Yield 3000
- Color Black
- For Use With Xerox® C230, C235 Color Multifunction Printer
- Compatible OEM Model Number OEM
Product Information
- Brand Xerox
- MFR # 006R04391
- Zoro # G603666853
- UPC # 95205068894
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Black |
Item | Print and Imaging Supplies |
Max. Page Yield | 3000 |
Color | Black |
For Use With | Xerox® C230, C235 Color Multifunction Printer |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Supply Type | Toner |
Device Types | Laser Printer |
Description
Used for best print quality. Best total cost of ownership. Simple, clean installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX Reflectix ST24025 24 x 25 in. Staple Tab Roll (592220)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK50 (CEP-24-M)
- PACON Graphing Paper, White, 1/4in Ruled, Letter, 500 Sheets, PK2 (P2414)
- XEROX Magenta Toner Cartridge Premium Remanufactured: C310*C315 (006R04366)
- XEROX Toner, 3330/35/45, X Hi Yld (106R03624)
- XEROX XEROX PHASER COMP. 6125 MAGENTA (106R01332)
- XEROX 108R01416 Waste Toner Container, 30,000 Page-Yield (108R01416)
- XEROX XEROX COMP VersaLink B400/405 (106R03580)
- XEROX XEROX COMP. 550/560/570 BLACK (006R01525)
- CANON Maintenance Cartridge MC31 (1156C005)
- Xerox Printers & Scanners