Shop All Copy & Printer Paper
Xerox
Carbonless Paper, 8.5x11, Coated, Wht, PK500
Mfr # 3R12435
Zoro # G4252608
product price: $40.99
/pk 500, $0.08/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Paper Weight 23 lb
- Paper Size Name Letter
- Green Environmental Attribute SFI
Product Information
- Brand Xerox
- MFR # 3R12435
- Zoro # G4252608
- UPC # 095205426250
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Carbonless Paper,8.5x11,Coated,Wht,PK500 |
Color | White |
Paper Weight | 23 lb |
Green Environmental Attribute | SFI |
Features | Environmentally Friendly, Carbonless, Pre-printed, Coated Back, Coated Front, Punched |
Finish | Coated |
Weight | 5.52 lbs |
For Use With | DocuCentre™ 12/240/255/265/460/480/490; DocuPrint™ 96/115/135/155/180/4135/4180/4635/5100/5800/5885/5890/5895/5900/5990/5995; DocuTech™ 135/6100/6135/6155/6180/HC184; Nuvera 100/120/144PS, MX PS; WorkCentre™ 65/75/90/4110/4590; Xerox® IGEN3 |
Paper Finish | Coated |
Machine Compatibility | Copiers; Laser Printers |
Paper Basis Weight (lb) | 23 lb Bond |
Number of Parts | 1 |
Paper/Media Color(s) | White |
Description
Carbonless Paper,8.5x11,Coated,Wht,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, Dsk, Classic, Full, Black (B515BLACK)
- CREATIVE CONVERTING Confetti Sprinkles Mylar Balloon, 18", 10PK (324671)
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- BIC BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black Ink and Barrel, 240/Carton (GSM240BK)
- XEROX Paper, Bold Digital, 8.5X11 Pk (XER3R11760)
- XEROX Vitality Carbonless 2-Part Paper, 8.5 x 11, Canary/White, PK5000 (3R12850)
- XEROX Paper, Copy, Vitality, 11X17 Pk (XER3R03761)
- XEROX Bold Digital Printing Paper, 98 Bright, 24 lb 8.5"x14" White, 4000/CT (3R11542)
- XEROX Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 (3R12854)
- XEROX Paper, Bold Digital, 8.5X11 Pk (XER3R11540)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK100 (P974CK)
- Xerox Copy & Printer Paper