Shop All Ink and Toner Cartridges
Xerox
106R03580 Toner, 5900 Page-Yield, Black
Mfr # 106R03580
Zoro # G6079304
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 5900
- Color Black
- Compatible OEM Model Number Xerox
- Remanufactured Cartridge Number No
- For Use With Xerox® VersaLink® B400, B405
Product Information
- Brand Xerox
- MFR # 106R03580
- Zoro # G6079304
- UPC # 95205842579
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 5900 |
Color | Black |
Compatible OEM Model Number | Xerox |
Remanufactured Cartridge Number | No |
For Use With | Xerox® VersaLink® B400, B405 |
Product Type | Toner Cartridge |
Compatibility | Xerox VERSALINK Printers: B400, B405 |
Weight | 0.98 lbs |
Supply Type | Toner |
Device Types | Laser Printer |
Description
Xerox® 106R03580 Toner, 5900 Page-Yield, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Red, PK1008 (UNV40103)
- XEROX Xerox Fuser Assembly, 200000 Yield (115R00139)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- XEROX Black Toner Cartridge 30K YLD (6R01159)
- XEROX 106R03525 Extra High-Yield Toner, 8000 Page-Yield, Yellow (106R03525)
- XEROX Cyan Toner Cartridge 7.6K YLD (106R04034)
- XEROX XEROX PHASER COMP 6360 CYAN HIGH YIELD (106R01218)
- XEROX XEROX PHASER 6500/6505 CYAN (106R01594)
- XEROX XEROX PHASER 6500/6505 BLACK (106R01597)
- CANON Type 116 Black Toner Cartridge 2.3K YLD (1980B001)
- Xerox Printers & Scanners