Shop All Ink and Toner Cartridges
Xerox
106R03500 Toner, 2500 Page-Yield, Black
Mfr # 106R03500
Zoro # G6078762
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 2500
- For Use With Xerox® VersaLink® C400, C405
- Remanufactured Cartridge Number No
- Compatible OEM Model Number Xerox
- Product Type Toner Cartridge
Product Information
- Brand Xerox
- MFR # 106R03500
- Zoro # G6078762
- UPC # 95205841886
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 2500 |
Color | Black |
For Use With | Xerox® VersaLink® C400, C405 |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | Xerox |
Product Type | Toner Cartridge |
Compatibility | Xerox VERSALINK Printers: C400, C405 |
Weight | 0.54 lbs |
Device Types | Laser Printer |
Supply Type | Toner |
Description
Xerox® 106R03500 Toner, 2500 Page-Yield, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Leg Staples, HD, 15/16", 210 Sheet, PK1000 (S7035320P)
- MALIN CO Lockwire, Spool, 0.032 Dia, 1820 ft. (34-0320-005S)
- NITE IZE Steel Cell Phone Holder, Black (STF-01-R7)
- C-LINE PRODUCTS 4" x 6" Reclosable Write-On Bags, PK 1000 (47246)
- XEROX 106R03501 Toner, 2500 Page-Yield, Yellow (106R03501)
- XEROX 106R03503 Toner, 2500 Page-Yield, Magenta (106R03503)
- XEROX 106R03502 Toner, 2500 Page-Yield, Cyan (106R03502)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03740)
- XEROX XEROX COMP WC 6655 CYAN (106R02744)
- XEROX Altalink C8170, B8170 (008R08102)
- LATHEM TIME VIS6002 Replacement Ribbon, Purple (VIS6002)
- Xerox Printers & Scanners