Shop All Ink and Toner Cartridges
Xerox
008R13089 Waste Toner Cartridge, 33000 Page-Yield
Mfr # 008R13089
Zoro # G4600274
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 33000
- For Use With Xerox® WorkCentre® 7120, 7125, 7220, 7225
- Compatible OEM Model Number Xerox
- Remanufactured Cartridge Number No
- Product Type Waste Toner Unit
Product Information
- Brand Xerox
- MFR # 008R13089
- Zoro # G4600274
- UPC # 95205762433
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 33000 |
For Use With | Xerox® WorkCentre® 7120, 7125, 7220, 7225 |
Compatible OEM Model Number | Xerox |
Remanufactured Cartridge Number | No |
Product Type | Waste Toner Unit |
Compatibility | Xerox WorkCentre Multifunction Printers: 7120, 7125 |
Weight | 2.1 lbs |
Supply Type | Waste Toner Cartridge |
Device Types | Multifunction Laser Printer |
Description
Xerox® 008R13089 Waste Toner Cartridge, 33000 Page-Yield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G2 Pen, Gel, G2, Ultra Fine, Rd, PK24 (31279BD)
- PRESSMAN Large Number Rummikub Game (406)
- ROUND WORLD PRODUCTS USA Scrunch Map (SM02)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Blue (15A925)
- XEROX Toner Cartridge, 12000 Page, Yellow (106R01509)
- XEROX XEROX VERSALINK C600/605 - MAGENTA (106R03897)
- XEROX Toner Cartridge, 15000 Page, Yellow (6R1514)
- XEROX XEROX COMP AltaLink C8030/8035/8045 MAGENTA (006R01699)
- XEROX XEROX PHASER COMP 6022 WC 6027 YELLOW (106R02758)
- XEROX Waste Cartridge, Phaser 6600, Magenta (108R01121)
- CIG ecoPost Non-OEM New Postage Meter Fluorescent Red Ink Cartridge for FP Mailing Solutions PIC40, 2PK (ECOPIC40)
- Xerox Printers & Scanners