Shop All Handles, Frames and Braces
Xero
Universal Extension 30 Foot Kit
Mfr # 209-20-62
Zoro # G607474836
Free Shipping & Returns
$359.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Height 3 in
- Length 73.5 in
Product Information
- Brand Xero
- MFR # 209-20-62
- Zoro # G607474836
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.5 in |
Height | 3 in |
Length | 73.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Black, Resin, 1 Openings (FG268988BLA)
- PROTOCHEM LABORATORIES Mango Non-Splash Enzyme Urinal Screen (Lasts Up To 60 Days), 2lbs., PK10 (PC-158MAN)
- PIG Absorbent Roll, 11 gal, 33 in x 75 ft, Universal, Gray, Polyester, Polypropylene (MAT256)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 16" Diameter, Green, PK5 (BWK4016GRE)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO Acme Pole Tip Set (209-24-134)
- XERO J2 Pole Unger Tip (209-10-18)
- XERO M9 Trad Pole 21 Foot (209-20-447)
- XERO 53 in Extension Pole, carbon fiber (209-20-424)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- COLORCORE ColorCore 57" Fiberglass Handle, Red (295114)
- Xero Handles, Frames and Braces