Shop All Steel Wool
Xero
Steel Wool 12 Bags, 12PK
Mfr # 117000
Zoro # G607657925
product price: $81.84
/pk 12, $6.82/ea
Free Shipping & Returns
$81.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Width 13.5 in
Product Information
- Brand Xero
- MFR # 117000
- Zoro # G607657925
- Country of Origin United States
- Category Steel Wool
Dimensions
Length | 16 in |
Width | 13.5 in |
Details
Item | Steel Wool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Spg Sndg Med/Crs 4-7/8X2-7/8In (00936)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- 3M Paint and Rust Stripper 7772ES, 6/pk, PK6 (7772ES)
- ALC Handheld Bottle Blaster, 80-125 PSI (40012)
- XERO Steel Wool Roll 5 lbs (105040)
- HOMAX #000 Rhodes American Steel Wool Pad Extra-Fine, PK 16 (106601-06)
- GLOBAL MATERIAL TECHNOLOGIES GMT, Radial Steel Wool Pads, Grade 2 coarse: Stripping/scrubbing, 17in, Gray, 12PK (120172)
- SP SCIENCEWARE Stainless Steel Sponge, Course, PK2 (F17085-0000)
- HOMAX #3 Rhodes American Steel Wool Pad Course, PK 16 (106606-06)
- NORTON CO #0 Green Synthetic Steel Wool Pad (01728)
- HOMAX #0000 Rhodes American Steel Wool Pad Super-Fine, PK 16 (106600-06)
- Xero Steel Wool