Shop All Steel Wool
Xero
Steel Wool 1 Bag
Mfr # 209-15-11
Zoro # G307657928
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 11.5 in
Product Information
- Brand Xero
- MFR # 209-15-11
- Zoro # G307657928
- Country of Origin United States
- Category Steel Wool
Dimensions
Width | 4.5 in |
Length | 11.5 in |
Details
Item | Steel Wool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105599)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Med (66253364342)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1-1/2" x 50 Yds 50 Grit Handy Roll Aluminum Oxide (80506)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1, AZ46-J8-V32A (34449)
- XERO Steel Wool 12 Bags, 12PK (117000)
- XERO Steel Wool Roll 5 lbs (105040)
- NORTON ABRASIVES Steel Wool 3 Crs 12Pk (07660768118)
- HOMAX #000 Rhodes American Steel Wool Pad Extra-Fine, PK 16 (106601-06)
- NORTON CO Norton 1727 Gray Extra Fine Synthetic Steel Wool (3307451)
- ZORO SELECT Indl Grade Steel Wool, Extra Fine, PK16 (2KJK7)
- HOMAX #0000 Rhodes American Steel Wool Pad Super-Fine, PK 16 (106600-06)
- Xero Steel Wool