Shop All Handles, Frames and Braces
Xero
Pole Tip AntiSpin
Mfr # 209-24-113
Zoro # G907474840
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 1 in
- Length 5 in
Product Information
- Brand Xero
- MFR # 209-24-113
- Zoro # G907474840
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 1 in |
Height | 1 in |
Length | 5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSAFE-6400 55 gal Trash Bags, 42 in x 48 in, Extra Heavy-Duty, 0.85 mil, Green, 80 PK (HB4248-8)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGW6)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Blue, 19 9/10 in L Overall (53763)
- PITT PLASTICS 36"x58" 1.8mm 55 gal. XX Heavy Performance Roll Can Liner, PK50 (TM60XK)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO 71 in Water Fed Pole, carbon fiber (209-20-187)
- XERO Pure MAX Package with Destroyer Pole - 30 Foot (209-27-157)
- XERO Micro Destroyer Water Fed Pole 30 Foot (209-20-538)
- XERO J2 Pole Ettore Tip (209-10-17)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- UNGER Handle, Squeegee/Scraper , Unger (PR000)
- Xero Handles, Frames and Braces