Shop All Handles, Frames and Braces
Xero
Pole Tip Acme
Mfr # 209-24-125
Zoro # G607474850
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 1 in
- Length 5 in
Product Information
- Brand Xero
- MFR # 209-24-125
- Zoro # G607474850
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 1 in |
Width | 1 in |
Length | 5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDUST Screen and Electronics Surface Clea, PK6 (11506P6)
- UNGER QB220 ProBucket 6 Gallon Window Cleaning Bucket (905QB220)
- ALL Ultra Free Clear Liquid Detergent, Unscented, 36 oz Bottle, PK6 (73943)
- GLARO 15 gal Rigid Liners, 10 1/2 in x 28 in, Black (PLC12)
- XERO Pole Tip AntiSpin (209-24-113)
- XERO Destroyer Water Fed Pole 30 Foot (209-20-279)
- XERO High Mod Carbon Fiber Universal Extension Kit 40 Foot Kit (209-20-156)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- XERO Pure MAX Package with Destroyer Pole - 30 Foot (209-27-157)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ59)
- Xero Handles, Frames and Braces