Shop All Handles, Frames and Braces
Xero
M9 Trad Pole Unger Tip 21 Foot
Mfr # 209-20-449
Zoro # G107474763
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59.5 in
- Height 1.5 in
- Width 1.5 in
Product Information
- Brand Xero
- MFR # 209-20-449
- Zoro # G107474763
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 59.5 in |
Height | 1.5 in |
Width | 1.5 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO reg ADX12 ClearMild Handwash Refill, No Color (GOJ881103)
- STEARNS PACKAGINGRPORATION GAL Cleaning Vinegar (1006523)
- BISSELL BISSELL AeroSwift 1009 Vacuum Cleaner, 12 in W Cleaning Path, White (2612)
- EKCOSCREEN Anti-Splash Urinal Screen, Apple, PK12 (EKS-2G)
- XERO J2 Pole Unger Tip (209-10-18)
- XERO Pure MAX Package with Pro Basic Pole - 30 Foot (209-27-124)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO Micro Destroyer Water Fed Pole 30 Foot (209-20-538)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO 71 in Water Fed Pole, carbon fiber (209-20-187)
- MIDWEST RAKE 72" Tapered Handle, Wood, 72" L x 1-1/8" Thick, Hardwood (SP20221)
- Xero Handles, Frames and Braces