Shop All Handles, Frames and Braces
Xero
M9 Trad Pole 21 Foot
Mfr # 209-20-447
Zoro # G407474715
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 59.5 in
- Height 1.5 in
- Width 1.5 in
Product Information
- Brand Xero
- MFR # 209-20-447
- Zoro # G407474715
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 59.5 in |
Height | 1.5 in |
Width | 1.5 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Color Coded Handle, Fibrglass, Orang, 59 in (29387)
- KIMBERLY-CLARK PROFESSIONAL ICON Faceplate for Coreless Standard Roll Toilet Paper Dispenser, 3.56 x 12 x 1.5, Black Mosaic (58782)
- JANITIZED Filter Bag, Rplcs Electrolux Type U, PK10, 2-ply, Micro Filter, 10 PK (JAN-ELU-2(10))
- IMPACT PRODUCTS 23 gal Brown Thin Bin™ Trash Can (7023-4)
- XERO 53 in Extension Pole, carbon fiber (209-20-424)
- XERO Holiday Light Pole 30 Foot (209-20-297)
- XERO Pole Tip AntiSpin (209-24-113)
- XERO Pure MAX Package with Pro Basic Pole - 30 Foot (209-27-124)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- VIKAN 1600mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2973Q5)
- Xero Handles, Frames and Braces