Shop All Water Testing Meters
Xero
InLine TDS Meter
Mfr # 209-24-299
Zoro # G607468439
original price:
$31.99
6% off
new price: $29.94
/ea
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6.25 in
- Width 3 in
- Height 2 in
Product Information
- Brand Xero
- MFR # 209-24-299
- Zoro # G607468439
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 6.25 in |
Width | 3 in |
Height | 2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Galvanometer, Dc +/-50-0-50Ua (MGV003)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- AQUAPHOENIX SCIENTIFIC Total Hardness Test Kit, 10 Ppm/25 mL (TK3039-Z)
- ALCONOX Detergent, 25 lb. (2225)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, R (STARA2116)
- OHAUS pH Meter, LCD, IP54 (ST300-G)
- SENSOREX Wtrprf cp cble ssmbly 25ft BNC Cnnectr (S653/25/BNC)
- SPER SCIENTIFIC Portable Digital Chlorine Meter with Large LCD Display (860043)
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- SPER SCIENTIFIC Combination Water Meter Kit with Dissolved Oxygen Probe (850048DOK)
- FLOMEC Watermeter (TM15SQ9GMB)
- Xero Water Quality Testing