Shop All Handles, Frames and Braces
Xero
High Mod Carbon Fiber Universal Extension Kit 40 Foot Kit
Mfr # 209-20-156
Zoro # G007474634
Free Shipping & Returns
$419.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Size 40 Foot
- Length 50.25 in
- Height 2 in
- Width 2.25 in
Product Information
- Brand Xero
- MFR # 209-20-156
- Zoro # G007474634
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 40 Foot |
Length | 50.25 in |
Height | 2 in |
Width | 2.25 in |
Details
Handle Material | carbon fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Simple Spaces MYY004 Toilet Bowl Brush with Stand, Round, Steel Holder (MYY004)
- TIDE Tide Simply Clean & Fresh Laundry Detergent 10 fl. oz., PK12 (00763)
- TIMEMIST Air Freshener Refill, Clean N Fresh, PK12 (1042771)
- BLUE MAGIC Liquid Metal Polish, Size 8 oz., Bottle (200-06)
- XERO J2 Pole Unger Tip (209-10-18)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO Pure MAX Package with Pro Basic Pole - 30 Foot (209-27-124)
- XERO Acme Pole Tip Set (209-24-134)
- XERO 53 in Extension Pole, carbon fiber (209-20-354)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC02)
- Xero Handles, Frames and Braces