Shop All Oil Filter Wrenches & Crushers
Xero
Filter Wrench Small
Mfr # 209-24-260
Zoro # G707448331
product price: $7.88
/ea
$7.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.75 in
- Width 5.125 in
- Overall Height 0.5 in
Product Information
- Brand Xero
- MFR # 209-24-260
- Zoro # G707448331
- Country of Origin United States
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 9.75 in |
Width | 5.125 in |
Overall Height | 0.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS 20T Air Bottle Jack (ATD-7422W)
- WIX FILTERS CLARK/MELROE 753 BOBCAT LOADER.W/DRAIN 1 (33192)
- WIX FILTERS Fuel Water Separator Filter, Wix 33978 (33978)
- A & I PRODUCTS Glass, Door (RH) 63" x35.5" x5" (A-3G710-70670)
- PERFORMANCE TOOL Swivel Filter Wrench 3-1/2 In-3-7/8 In, W54047 (W54047)
- CTA TOOLS Pro Swivel Oil Filter Wrench 4.75 - 5.75 in. (CTA-2551)
- CTA MANUFACTURING WRENCH OIL FILTER 3-LEGGED SPIDER TYPE (CTA2507)
- CHANNELLOCK PLIER OIL FILTER 10" (CL212)
- LISLE Swivel Gripper Filter Wrench, Large (57040)
- LISLE Diesel Filter Wrench For 8" Davco (61130)
- CTA MANUFACTURING WRENCH OIL FILTER (71MM-79MM) (CTA2520)
- Xero Oil Filter Wrenches & Crushers