Shop All Handles, Frames and Braces
Xero
56 in Extension Pole, carbon fiber
Mfr # 209-20-227
Zoro # G307474693
Free Shipping & Returns
$324.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Black
- Size 20 Foot
- Length 56 in
- Height 3.25 in
Product Information
- Brand Xero
- MFR # 209-20-227
- Zoro # G307474693
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Size | 20 Foot |
Length | 56 in |
Height | 3.25 in |
Width | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Black |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 24" Floor Squeegee (71605)
- TOUGH GUY 2 in W Duster Brush, Soft, 13 in L Handle, 8 1/2 in L Brush, Gray, Plastic, 13 in L Overall (400F93)
- TORNADO Cylindrical Brush, For Model BR 13/1MW (33855)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Citrus Scent, 2.89 oz Solid, PK6 (EA36CT30)
- XERO Holiday Light Pole 30 Foot (209-20-297)
- XERO 53 in Extension Pole, carbon fiber (209-20-354)
- XERO 53 in Extension Pole, carbon fiber (209-20-404)
- XERO 53 in Extension Pole, carbon fiber (209-20-424)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZB1)
- Xero Handles, Frames and Braces