Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-218
Zoro # G407474968
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Black
- Size 12 Foot
- Length 53 in
- Material Carbon Fiber
Product Information
- Brand Xero
- MFR # 209-20-218
- Zoro # G407474968
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Size | 12 Foot |
Length | 53 in |
Width | 2.25 in |
Height | 3.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Black |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE-CIDE Nature-Cide All Purpose Aerosol (16oz) MCP (NCAP16AERO)
- KOHLER Elate Toilet Paper Holder (27292-BN)
- WEILER 60" Hardwood Handle, Perma-Flex Plastic Tip, 15/16" Diameter (44301)
- A.J. FUNK AND CO Sparkle Glass Cleaner, Gallon Bottle, 4 Bottles - 20500 (20500)
- XERO 56 in Extension Pole, carbon fiber (209-20-227)
- XERO M9 Trad Pole Unger Tip 21 Foot (209-20-449)
- XERO Destroyer Add On Set 40 Foot (209-20-280)
- XERO M9 Trad Pole 21 Foot (209-20-447)
- XERO 53 in Extension Pole, carbon fiber (209-20-424)
- XERO J2 Pole Ettore Tip (209-10-17)
- UNGER E-Clip for Mop Head/Press Handle, Gray (13381)
- Xero Handles, Frames and Braces