Shop All Safety Glasses
Xenon
Safety Glasses, Indoor/Outdoor Uncoated
Mfr # SG-14I/O
Zoro # G4950364
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Xenon
- MFR # SG-14I/O
- Zoro # G4950364
- UPC # 729294945049
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Xenon |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2010 (Z87+), CE EN-166 |
Metal Detectable | No |
Photochromatic Lens | No |
X-Ray Detectable | No |
Includes No Lens Coatings | Yes |
Arm Tip Type | Non-Adjustable |
Arm Color | Black, Red |
Frame Style | Wraparound |
Frame Type | Frameless |
Description
Safety Glasses, Series Xenon(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black with Red Accents, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010 (Z87+), CE EN-166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1001-RA_10X14)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840OB)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (FL 3660BK)
- XENON Safety Glasses, Gray Uncoated (SG-14G)
- XENON Safety Glasses, Blue Uncoated (SG-14B)
- XENON Safety Glasses, Clear Anti-Fog (SG-14C-AF)
- XENON Safety Glasses, Clear Uncoated (SG-14C)
- XENON Safety Glasses, Blue Uncoated (SG-14M)
- XENON Safety Glasses, Amber Uncoated (SG-14A)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5620D)
- Xenon Safety Glasses