Shop All Safety Glasses
Xenon
Safety Glasses, Gray Anti-Fog
Mfr # SG-14G-AF
Zoro # G4950206
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Xenon
- MFR # SG-14G-AF
- Zoro # G4950206
- UPC # 729294945056
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Xenon |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2010 (Z87+), CE EN-166 |
Metal Detectable | No |
X-Ray Detectable | No |
Photochromatic Lens | No |
Arm Color | Black, Red |
Frame Style | Wraparound |
Frame Type | Frameless |
Arm Tip Type | Non-Adjustable |
Description
Safety Glasses, Series Xenon(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black with Red Accents, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010 (Z87+), CE EN-166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 085)
- HTI Denim Apron W/ Pockets (DA-1)
- PROFESSIONAL PLASTICS GPO-3 Angle #2881 UTR1494, 0.187 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2881-10)
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- XENON Safety Glasses, Clear Anti-Fog (SG-14C-AF)
- XENON Safety Glasses, Blue Uncoated (SG-14B)
- XENON Safety Glasses, Indoor/Outdoor Uncoated (SG-14I/O)
- XENON Safety Glasses, Clear Uncoated (SG-14C)
- XENON Safety Glasses, Amber Uncoated (SG-14A)
- XENON Safety Glasses, Blue Uncoated (SG-14M)
- RADIANS Safety Glasses, Blue Uncoated (RS1-B)
- Xenon Eye Protection