Shop All Steel Toe Boots
Xena
6-Inch Work Boot, M, 8 1/2, Black, PR
Mfr # OM-01
Zoro # G210863065
product price: $195.99
/pr
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Toe Shape Taper
- Outsole Material (PRINT) Polyurethane, Rubber
- Midsole Material (PRINT) Polyurethane
- Metatarsal Guard (PRINT) No
Product Information
- Brand Xena
- MFR # OM-01
- Zoro # G210863065
- UPC # 810096701312
- Country of Origin Mexico
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Side Zipper, Chemical Resisting Sole Yes, Color Stylish Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NPSH, Yellow (45DV15)
- NMC Corrosive 8 Dot Placard Sign, Material: Unrippable Vinyl (DL12UV)
- DAYTON Tower Light Sounder Tier, 55mm, 24VAC/DC (26ZT19)
- MSA SAFETY Full Body Harness, M, Nylon (10194656)
- XENA Chelsea Boot, M, 6, Black, PR (VA-01)
- XENA Chelsea Boot, W, 8, Black, PR (VA-01)
- XENA Chelsea Boot, M, 8, Brown, PR (VA-01)
- XENA Chelsea Boot, W, 5, Brown, PR (VA-01)
- TIMBERLAND PRO 6-Inch Work Boot, W, 15, Brown, PR (TB133034214)
- CAROLINA SHOE Size 5 Men's 8 in Work Boot Steel Work Boot, Brown (505)
- CARHARTT Size 13 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 13 W)
- Xena Steel Toe Boots