Shop All Earbuds & Headphones
Xduoo
xDuoo XQ-10 Portable Headphone Amplifier - Black & Silver
Mfr # XQ-10
Zoro # G604110942
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xduoo
- MFR # XQ-10
- Zoro # G604110942
- UPC # 98185886236
- Country of Origin China
- Category Earbuds & Headphones
Description
XQ-10 is a mini potable headphone amplifier with fashionable appearance, big power, high quality sound and is connected with PC, mobile phone and other players for improves the sound quality. It is a good partner in the outdoor, let you enjoy the high quality sound anywhere.
Features- It is fashionable, light and portable
- It can drive various types of earphones
- It adopts rail-to-rail amplifier chip from TI company make it have largest dynamic scope and less distortion
- Use aluminum-shielded case to prevent external interference noise
- Color: Black & Silver
- Power Source: DC4.2V built-in li-polymer rechargeable battery
- Output Power 100 mW
- Frequency response: 10Hz-100KHz
- Gain: 6dB
- THD+N: 0.00001
- S/N: 104dB
- Suitable Headphone Impendence: 8-300
- Size: 10mm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Aerosol Duster, 17 oz., PK2 (DPSJMB2)
- BOUNTY HUNTER Tracker IV Metal Detector (TK4GWP1)
- AVERY The Mighty Badge by Professional, PK10 (71205)
- VENTEV QC3.0 24W Dashport rq1300 mini Car Charger and USB A to USB C Cable 3.3ft, Gray (RQ1300DACVNV)
- JLAB Go Air Sport True Wireless In Ear Earbuds, Neon Yellow (EBGAIRSPRTRYEL124)
- ERGOGUYS Avid Education 1 Time Use Siliconeearbud (1AE215HPBLKSTK)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- HAMILTONBUHL HamiltonBuhl Personal Headset with In-Line Microphone and TRRS Plug (MS2-AMV)
- AVID Ae-08 Headphones (2AE0-8STERE-O32)
- CALIFONE Deluxe Mono Headphone, Fixed Coiled Cord (2924AVP)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- Xduoo Earbuds & Headphones