Shop All Screwdriver Bits
Xcelite
T-6 Torx Series 99 Interchangeable Blade
Mfr # 996XTDN
Zoro # G3529858
original price:
$11.30
13% off
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- SAE or Metric SAE, Metric
Product Information
- Brand Xcelite
- MFR # 996XTDN
- Zoro # G3529858
- Country of Origin China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | T-6 Torx Series 99 Interchangeable Blade |
SAE or Metric | SAE, Metric |
Description
T-6 Torx Series 99 Interchangeable Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Outside calipers 12" (800112EX)
- DEWALT Foam Inserts, Gray, 19" L, 3 1/8" H (DWST08121)
- JONES STEPHENS Phillips Bit for 6 in 1 Screwdriver, S41006 (S41007)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring Kit (2854-22R)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- XCELITE .050Inx3 1/2In Hex Socket Screwdriver (TP20N)
- XCELITE T-15 Torx Series 99 Blade (9915XTDN)
- XCELITE 5/64Inx4In Ser 99 Hex Socket Screw Blade (9922BKN)
- XCELITE Extension, 7" L (99X10N)
- WIHA 7 Piece BitBuddy MaxxTor Impact Hex Bit Set - Inch and Metric (76894)
- Xcelite Screwdrivers and Nutdrivers