Shop All Screwdriver Sets
Xcelite
Screwdriver Set, Slotted/Phillips, 7 Pc
Mfr # XPE700
Zoro # G8490806
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Tip Size Slotted 1/8, 5/32, 3/16, 1/4, 5/16 in , Phillips #1, #2
- Handle Material Multicomponent
- Handle Design Ergonomic
- Number of Pieces 7
Product Information
- Brand Xcelite
- MFR # XPE700
- Zoro # G8490806
- UPC # 037103153838
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | Slotted 1/8, 5/32, 3/16, 1/4, 5/16 in , Phillips #1, #2 |
Details
Item | Screwdriver Set |
Tip Style Group | Phillips, Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Number of Pieces | 7 |
Tether Capable | Tether Capable |
Shank Material | Steel |
Finish | Chrome with Black Tip |
Includes | Keystone Slotted 1/8 in x 4 in , 5/32 in x 4 in , 3/16 in x 6 in , 1/4 in x 4 in , 5/16 in x6 in , Phillips #1 x 3 in , #2 x 4 in |
Shank Shape | Round |
Tip Style | Assorted |
Tether Style | Tether Capable |
Material | Molybdenum Vanadium Steel, Black Oxide Tips |
Description
This Xcelite XPE700 Screwdriver Set is the essential tool for tackling your next project. It features a selection of slotted and Phillips screwdrivers that are ready to tackle fasteners of various sizes. This 7-piece set comes with both slotted and Phillips screwdrivers, so you will always have the right tool for the job. The chrome finish with black tip gives it a sleek look while ensuring better durability. Each screwdriver has an ergonomic handle design, so they are comfortable to use. The steel shank material provides strength and stability for extended use. With this versatile Xcelite XPE700 Screwdriver Set, you can work on different projects without having to worry about which tools you need or where they are at any given time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL Blade Set 32Pc w 7T 9L Blade (49-22-1132, 48-00-5202)
- STANLEY 5 in. Flush Cut Saw 22 TPI 1 pc (DWHT20541)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403046)
- PFERD 10" Wood Rasp, Round - Second Cut (15017)
- XCELITE Ratchet Offset Screwdriver Set, 5 pcs (XL75VN)
- XCELITE Precision Screwdriver Set, Combo, 39 pcs (99MPN)
- XCELITE Precision Screwdriver Set, Sl/Ph, 6 pcs (XP600)
- XCELITE Precision Screwdriver Set, Ball Hex, Metric, 9 pcs (99PS41MMBPN)
- XCELITE Phillips Screwdriver Set, 3 pcs (SD3VN)
- XCELITE Jewelers Screwdriver Kit, Sl/Ph, 7 pcs (M60N)
- WILLIAMS Screwdriver Set, Phillips, #2 Size, 8 Inch Shank, 19 Pieces (JHWSDP-2-8)
- Xcelite Screwdrivers and Nutdrivers