Shop All General Hand Tool Kits
Xcelite
Prec. Screwdriver Set, Hex, Metric, 9 pcs.
Mfr # 99PS41MMN
Zoro # G4112053
original price:
$54.45
5% off
new price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 4 in
- Number of Pieces 9
- Includes Hex 1.27 x 102mm, 1.5 x 102mm, 2.0 x 102mm, 2.5 x 102mm, 3.0 x 102mm, 4.0 x 102mm, 5.0 x 102mm, Handle, Extension, Plastic Case
- Features Compact Interchangeable Blade Tool Set; High-Quality Steel, Hardened and Tempered for Optimum Performance
Product Information
- Brand Xcelite
- MFR # 99PS41MMN
- Zoro # G4112053
- UPC # 037103482310
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 4 in |
Tip Size | 1.27mm, 1.5mm, 2.0mm, 2.5mm, 3.0mm, 4.0mm |
Details
SAE or Metric | Metric |
Number of Pieces | 9 |
Includes | Hex 1.27 x 102mm, 1.5 x 102mm, 2.0 x 102mm, 2.5 x 102mm, 3.0 x 102mm, 4.0 x 102mm, 5.0 x 102mm, Handle, Extension, Plastic Case |
Features | Compact Interchangeable Blade Tool Set; High-Quality Steel, Hardened and Tempered for Optimum Performance |
Material | Steel |
Finish | Chrome |
Tool Storage Type Included | Case |
Sub-Category | Tool Set |
Shank Material | Steel |
Item | Precision Screwdriver Set |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdriver Sets |
Screwdriver Tip Style | Hex |
Handle Design | Fluted |
ESD Safe | No |
Tether Capable | Tether Capable |
Handle Material | Acetate |
Shank Shape | Hex |
Tip Style Group | Hex |
Insulated / Uninsulated | Uninsulated |
Tether Style | Tether Capable |
Description
The Xcelite 99PS41MMN Prec. Screwdriver Set is a set of 9 hex screwdrivers that are the perfect solution for tackling fasteners in hard-to-reach places. These high-quality tools can be used to repair and maintain CATV cable networks. The hex screwdrivers range from 1.27mm to 4.0mm in tip size, which gives you the flexibility to work on various types of fasteners. Each long arm screwdriver has a chrome finish and steel construction, giving it superior durability and strength even when used under tough conditions. This precision screwdriver set comes with a plastic case that allows you to keep all your tools neatly organized so they are ready for your next project or repair job. Whether you are a professional or hobbyist, this Xcelite Precision Screwdriver Set will definitely come in handy for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 62-345 Edger Curvend 6X4 1/2"r 5/8"l Comfort Grip Handle (62-345)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300 ft-lbs Max Reverse Torque (2115TiMAX)
- SECURAL Replacement Face, 8oz., 1-37/64In., Yellow (3511.04)
- HHIP #3 7/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2109)
- XCELITE 5Piece Round Blade Screwdriver Set S (SDR11N)
- XCELITE Tool Case, 52 PC (TCS150MT)
- XCELITE Tool Case, 86 Slot, Polyethylene, Blk (TCMB100MT)
- XCELITE 5Piece Electronic Screwdriver Set (XPE500)
- XCELITE General Hand Tool Kit, No. of Pcs. 51 (TCMB150STN)
- XCELITE General Hand Tool Kit, No. of Pcs. 48 (TCA150STN)
- TENG TOOLS 1,114 Piece Ultimate EVA Monster Mega Tool Kit Bundle (No Storage) (MONSTEREVATOOLS)
- Xcelite Hand Tool Kits