Shop All Screwdrivers
Xcelite
Phillips Electronic Screwdriver, #1 x 3"
Mfr # XPE101
Zoro # G3536097
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Handle Material Plastic
- Shank Material Molybdenum Steel
- Number of Pieces 1
- Handle Type ESD Safe
Product Information
- Brand Xcelite
- MFR # XPE101
- Zoro # G3536097
- Country of Origin Germany
- Category Screwdrivers
Details
Item | No 1 Phillipsx3In Electronic Screwdriver |
Tip Style Group | Phillips |
Handle Material | Plastic |
Shank Material | Molybdenum Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe |
Features | ESD Safe Hard Plastic Core to Protect Sensitive Components; Allowing Sustained High Torque with Minimal Slippage and Muscle Fatigue; Smooth Shatterproof Seamless Handle Cap; Narrow Pinch Grip for Comfort and Control; Thumb Bolster Allows Added Downward Force; Shock Resistant |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Black Oxide; Chrome Plated |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
No 1 Phillipsx3In Electronic Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 1-3/4X60 Saw Blades 157-36 (157-36)
- PRECISION BRAND Feeler Gauge, 0.0310x12 L, PK12 (19745)
- WILLIAMS Williams Screw Extraction Set, 10pcs. (EXS-10)
- STARRETT Inside Spring Caliper, 4 In, Solid (73A-4)
- XCELITE 5/16" 8" Round (R5168N)
- XCELITE Screwdriver, Green, 3/32"x3 1/2" (P3321N)
- XCELITE 3/16" 6" Round (R3166N)
- XCELITE Screwdriver, Slotted 3/16" (99811N)
- XCELITE Phillips #0 Round (X100BKN)
- XCELITE 1/4" 4" Round (R144N)
- TEKTON Phillips x 4" Screwdriver #1 4 in. Round (26663)
- Xcelite Screwdrivers and Nutdrivers