Shop All Screwdrivers
Xcelite
Phillips #1 Round
Mfr # X101N
Zoro # G3536036
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #1
- Shank Length 3"
- Overall Length 6-5/8"
- SAE or Metric SAE
Product Information
- Brand Xcelite
- MFR # X101N
- Zoro # G3536036
- UPC # 037103486400
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3" |
Overall Length | 6-5/8" |
Details
Item | No 1 Phillipsx3In Round Screwdriver |
Tip Style Group | Phillips |
SAE or Metric | SAE |
Tip Style | Phillips |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | Vanadium Steel |
Finish | Chrome plated |
Shank Shape | Round |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
No 1 Phillipsx3In Round Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-38)
- WHEELER-REX 36" Cable Saw (636)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- GEARWRENCH 18mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86118)
- XCELITE 5/16" 8" Round (R5168N)
- XCELITE Electronics Screwdriver, 3/16" x 6" (XPE3166)
- XCELITE 1/8" 3" Round (R183N)
- XCELITE Phillips #2 Round (XST102N)
- XCELITE Screwdriver, 1/8" x 4" Shank (R184N)
- XCELITE 1/8" 2" Round (R181N)
- WESTWARD Precision Hex Screwdriver 1/8 in Round (401L66)
- Xcelite Screwdrivers and Nutdrivers