Shop All Screwdriver Bits
Xcelite
No 1X4In Phillips Screwdriver Blade
Mfr # 99821BKN
Zoro # G3621199
product price: $7.49
/ea
Sold in multiples of 144 for $1,078.56
$1,078.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE
- For Use With Screwdrivers
- Overall Length 4"
- Point Size #1
Product Information
- Brand Xcelite
- MFR # 99821BKN
- Zoro # G3621199
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Point Size | #1 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
For Use With | Screwdrivers |
Item | No 1X4In Phillips Screwdriver Blade |
Description
No 1X4In Phillips Screwdriver Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 3 FL, 82 Deg, 3/4, Carbide (55756)
- HOUGEN-OGURA 7/16 in. X 5/8 in. C Oblong Die, >1/4-3/8THK (75711)
- INSIZE Scriber (7150-SC9)
- KLEIN TOOLS Adjustable Length Screwdriver Handle (32619)
- XCELITE T-15 Torx Series 99 Blade (9915XTDN)
- XCELITE Extension, 7" L (99X10N)
- XCELITE 5/64Inx4In Ser 99 Hex Socket Screw Blade (9922BKN)
- XCELITE .050Inx3 1/2In Hex Socket Screwdriver (TP20N)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- Xcelite Screwdrivers and Nutdrivers