Shop All Needle Nose Pliers
Xcelite
6 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle
Mfr # CN7776N
Zoro # G9643157
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/2 in
- Features Hardened Cutting Edges
- Material Carbon Steel
- Handle Type Cushion Grip
Product Information
- Brand Xcelite
- MFR # CN7776N
- Zoro # G9643157
- UPC # 037103311146
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/2 in |
Jaw Length | 1 3/8 in |
Tip Width | 1/16 in |
Description
Round Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Round, Jaw Bend 60 Degrees , ESD-Safe Yes, Overall Length 6 in, Maximum Jaw Opening 1 in, Jaw Length 1 3/8 in, Tip Width 1/16 in, Jaw Shape Curved, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 18 AWG Copper Wire, Features Hardened Cutting Edges, For Wire/Cable Type Copper Cable, Grip Style Standard Cushion, Handle Color Blue, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 21mm 12 Point Long Pattern Combination Wrench (81678)
- PERFORMANCE TOOL Slotted 5/16 In X 6 In Screwdriver Screwdriver 5/1, W30991 (W30991)
- WESTWARD Mill File, Smooth Cut, Rect, 12 In L (10Z716)
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- XCELITE 5 in Weller(R) Xcelite(R) Chain Nose Plier Ergonomic Handle (LN225N)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (LN775512VN)
- XCELITE 5 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle (CN54GN)
- XCELITE 6 1/2 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (ELN54GN)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN542N)
- XCELITE 5 1/2In Long Nose Wiring/Pickup Pliers (LN774512N)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115)
- Xcelite Pliers