Shop All Cutting Pliers
Xcelite
6 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # 66CGNN
Zoro # G9642825
original price:
$33.59
10% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs
- Handle Type Cushion Grip
- Jaw Length 7/8 in
- Jaw Width 3/4 in
- Material Carbon Steel
Product Information
- Brand Xcelite
- MFR # 66CGNN
- Zoro # G9642825
- UPC # 037103213457
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 3/4 in |
Overall Length | 6 in |
Maximum Wire Cutting Diameter | 0.8 mm |
For Maximum Diameter ACSR Conductor | Not Rated |
Cutter Length | 7/8 in |
Description
The XCELITE 66CGNN Diagonal Cutting Plier is a great tool for cutting wire and other thin metals. It has a cushion grip handle that offers comfort and control, while the dual leaf springs provide durability. The pliers have an oval head, which allows you to get into tight spaces where other pliers won't fit. It also has a serrated nose for precision cutting. The carbon steel construction makes it sturdy and long lasting. This diagonal cutting plier measures 6 in. in length and 11/16 in. in jaw width, with 27/32" jaw length. With its superior design and high quality materials, the XCELITE 66CGNN Diagonal Cutting Plier will not disappoint you on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Tan Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4T-L)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6216)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb., Anvil Shape: V-Grooved (402SF)
- XCELITE ESD Hard Wire Cutter, 5-7/16 L (134CG)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS545VN)
- XCELITE 4In Diagonal Pliers W/Red Cushion Grip (54CGVN)
- XCELITE 5 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EMS543JN)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (MS54VN)
- XCELITE Micro Shear Cutter (170MVN)
- MILWAUKEE TOOL 7 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT557)
- Xcelite Pliers