Shop All Needle Nose Pliers
Xcelite
5 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle
Mfr # CN54GN
Zoro # G9643184
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/2 in
- Features Smooth and Strong Rivet
- Material Carbon Steel
- Handle Type Cushion Grip
Product Information
- Brand Xcelite
- MFR # CN54GN
- Zoro # G9643184
- UPC # 037103311122
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/2 in |
Tip Width | 5/64 in |
Jaw Length | 1 in |
Description
Round Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Round, Jaw Bend 60 Degrees , ESD-Safe Yes, Overall Length 5 in, Maximum Jaw Opening 1 in, Jaw Length 1 in, Tip Width 5/64 in, Jaw Shape Curved, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 18 AWG Copper Wire, Features Smooth and Strong Rivet, For Wire/Cable Type Copper Cable, Grip Style Standard Cushion, Handle Color Blue, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- SHOCKWATCH SpotSee ShockWatch Impact Indicators, 37G Range, Purple, 50/Box (20686)
- HUSKIE TOOLS Ratchet Cable Cutter (R-750C)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54GVN)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle (CN55GN)
- XCELITE 8 in Chain Nose Plier Cushion Grip Handle (59CGNN)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Ergonomic Handle (SN55VN)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN542N)
- XCELITE 5 1/2In Slim Line Needle Nose Pliers (NN55VN)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- Xcelite Needle Nose Pliers