Shop All Needle Nose Pliers
Xcelite
5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle
Mfr # CN255VN
Zoro # G9642764
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Bent, Hardened Cutting Edges
- Material Carbon Steel
- Handle Type Cushion Grip
Product Information
- Brand Xcelite
- MFR # CN255VN
- Zoro # G9642764
- UPC # 037103311115
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Tip Width | 3/64 in |
Jaw Length | 1 1/4 in |
Description
Long Nose Plier, Plier Type Bent Nose Pliers, Nose Shape Needle, Jaw Bend 60 Degrees , ESD-Safe Yes, Overall Length 5 in, Maximum Jaw Opening 1 in, Jaw Length 1 1/4 in, Tip Width 3/64 in, Jaw Shape Curved, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 20 AWG Copper Wire, Features Bent, Hardened Cutting Edges, For Wire/Cable Type Copper Cable, Grip Style Standard Cushion, Handle Color Blue, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 99.75-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (708080)
- WOODOWL Ultra Smooth Double Cut 24" x 1" (07830)
- LYNDEX-NIKKEN Collet, 5C, 5/16in (500-020)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 23 mm L.280 mm (40082323)
- XCELITE 5 in Weller(R) Xcelite(R) Chain Nose Plier Ergonomic Handle (LN225N)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (LN775512VN)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN542N)
- XCELITE 5 1/2In Long Nose Wiring/Pickup Pliers (LN774512N)
- XCELITE 4 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (L4GN)
- XCELITE 6 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN7776VN)
- PRIME-LINE WORKPRO W031113 2-in-1 Flip Pliers, Solid Joint and Long Nose Construction Single Pack (W031113)
- Xcelite Pliers