Shop All Cutting Pliers
Xcelite
5 1/2 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated
Mfr # EGA54JN
Zoro # G9642877
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs, Ergo Grip
- Handle Type Cushion Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Carbon Steel
Product Information
- Brand Xcelite
- MFR # EGA54JN
- Zoro # G9642877
- UPC # 037103311177
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 5 1/2 in |
Tip Width | 1/32 in |
Cutter Length | 1/2 in |
For Maximum Diameter ACSR Conductor | Not Rated |
Maximum Wire Cutting Diameter | 0.8 mm |
Description
When you need to cut wire, the XCELITE EGA54JN Diagonal Cutting Plier is an essential tool. It features a 7/16" L jaw and dual leaf springs for increased durability. The cushion grip handle provides comfort when working with this cutting plier. The carbon steel construction ensures long-lasting use of this diagonal cutting plier. Featuring an angled head, the 7/16" L jaw has a flush cut feature that makes it ideal for electrical work. With its ease of use and sturdy design, this tool is perfect for your next project. If you want to get through your job quickly and efficiently, then equip yourself with the XCELITE EGA54JN Diagonal Cutting Plier today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65548GRA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 2-1/4 In (L17648UT)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- PROTO 1 in Drive Impact Socket 2 11/16 in Size 6 pt Standard Depth, Black Oxide (J10043)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS549JVN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (MS545JVN)
- XCELITE 5 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EMS543JN)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (T622N)
- Xcelite Cutting Pliers