Shop All Cutting Pliers
Xcelite
4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated
Mfr # S424JSNN
Zoro # G9642807
original price:
$35.89
10% off
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs
- Handle Type Cushion Grip
- Jaw Length 5/8 in
- Jaw Width 5/8 in
- Material Carbon Steel
Product Information
- Brand Xcelite
- MFR # S424JSNN
- Zoro # G9642807
- UPC # 037103213631
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 5/8 in |
Jaw Width | 5/8 in |
Overall Length | 4 in |
Tip Width | 3/64 in |
Cutter Length | 5/8 in |
Maximum Wire Cutting Diameter | 0.8 mm |
For Maximum Diameter ACSR Conductor | Not Rated |
Description
The XCELITE S424JSNN Diagonal Cutting Plier is the perfect tool for your next project. With a 5/8" L jaw, it will cut through materials like steel and aluminum. The cutting pliers have dual leaf springs that allow them to stay open after use, making them easier to use. This diagonal cutting plier features a cushion grip handle that allows you to work with ease. The carbon steel blade has an overall length of 4 in., while the jaws measure 37/64 in. by 5/8 in. respectively. It is ESD safe, meaning it will not create sparks or leave residue on your items during usage. The XCELITE S424JSNN Diagonal Cutting Plier is just what you need for your next job.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (J10027L)
- AMPG Drawbar For Wells Index (Z9005WEL)
- WIDIA Diamond Turning Insert, Diamond, 3, VNMP, 1, Carbide (VNMP331)
- STARRETT Starrett 51186 S248PC Drive Pin Punch Set (S248PC)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (MS54VN)
- XCELITE 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EC54JN)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1178MN)
- XCELITE 5 in Diagonal Cutting Plier Semiflush Cut Uninsulated (S55KSNN)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200 SBA)
- Xcelite Pliers