Shop All Cutting Pliers
Xcelite
4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # S54SNN
Zoro # G9642798
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs, Oval Head
- Handle Type Cushion Grip
- Jaw Length 5/8 in
- Jaw Width 5/8 in
- Material Carbon Steel
Product Information
- Brand Xcelite
- MFR # S54SNN
- Zoro # G9642798
- UPC # 037103328809
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 5/8 in |
Jaw Width | 5/8 in |
Overall Length | 4 1/2 in |
Cutter Length | 5/8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe Yes, Insulated No, Non-Sparking No, Overall Length 4 1/2 in, Jaw Length 5/8 in, Jaw Width 5/8 in, Maximum Wire Cutting Gauge 18 AWG, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 5/8 in, Features Dual Leaf Springs, Oval Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 20.0mm1-7/8in.Cut L (5813200)
- MAYHEW TOOLS 3/8 3/16PT CENTER PUNCH (41602)
- STARRETT Coupling Gel, 3812 Thickness Gage, 8 oz. (PT28287)
- WIDIA Spiral Point Tap, Plug, 2 (19039)
- XCELITE 6 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (66CGNN)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (S55SNN)
- XCELITE 5 in Diagonal Cutting Plier Semiflush Cut Uninsulated (S55KSNN)
- XCELITE 5 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EMS549JN)
- XCELITE 5 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EMS543JN)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- AVEN Cutter, End, 4-1/2", Semi-Flush (10327)
- Xcelite Pliers