Shop All Screwdrivers
Xcelite
3/32" 4" Round
Mfr # LN23N
Zoro # G3535528
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/32"
- Shank Length 4"
- Overall Length 7-1/8"
- Number of Pieces 1
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Xcelite
- MFR # LN23N
- Zoro # G3535528
- UPC # 037103484499
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 3/32" |
Shank Length | 4" |
Overall Length | 7-1/8" |
Details
Item | 3/32Inx4In Recess Sockethead Screwdriver |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Screwdriver for Recessed Socket Head Screws |
Shank Shape | Round |
SAE or Metric | SAE |
Tip Style | Round |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3/32Inx4In Recess Sockethead Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper (530-114)
- KNIPEX Dual Component Plastic Jaws for 81, PK2 (81 19 250 V02)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09-1/2)
- MILWAUKEE TOOL 3/8" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2773)
- XCELITE Screwdriver, Slotted 3/16" (99811N)
- XCELITE Precision Torx Screwdriver Torx(R) #5, #6, #7, #8, #10, #12 (XPTX600)
- XCELITE Screwdriver, Phillips #2 (99822N)
- XCELITE 1/4" 4" Round (R144N)
- XCELITE 3/32" 4" Round (R3324N)
- XCELITE Electronics Screwdriver, 1/8" x 4" (XPE184)
- SUPERIOR STEEL 2# Phillips Double End Screwdriver Bits - 2 Inch Long, PK 25 (SP202D-25PK)
- Xcelite Screwdrivers