Shop All Screwdriver Bits
Xcelite
1/8Inx4In Slotted Screwdriver Blade
Mfr # 99125BKN
Zoro # G3621068
product price: $7.25
/ea
Sold in multiples of 144 for $1,044.00
$1,044.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Overall Length 4"
- Point Size 1/8"
- SAE or Metric SAE
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Xcelite
- MFR # 99125BKN
- Zoro # G3621068
- UPC # 037103002709
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Point Size | 1/8" |
Details
Bit Style | Slotted |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
For Use With | Screwdrivers |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/8Inx4In Slotted Screwdriver Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 45 teeth Swivel Head 280mm Polished Handle 3/8 Sq. Drive (3776P)
- ESTWING 10 lb. Head, 36" Length Indestructible Handle Sledge Hammer (ESH-1036X)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 10mm (CHBS12N)
- HHIP 6 Piece Optical Center Punch Set (8600-4118)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- XCELITE Extension, 7" L (99X10N)
- XCELITE T-15 Torx Series 99 Blade (9915XTDN)
- XCELITE 5/64Inx4In Ser 99 Hex Socket Screw Blade (9922BKN)
- XCELITE .050Inx3 1/2In Hex Socket Screwdriver (TP20N)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- VEGA Slotted 10-12 Power Bit x 6 (1150F12A)
- Xcelite Screwdriver Bits