Shop All Screwdriver Bits
Xcelite
1/8Inx4In Ser 99 Hex Socket Screw Blade
Mfr # 9924BKN
Zoro # G3621025
product price: $6.69
/ea
Sold in multiples of 144 for $963.36
$963.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Point Size 1/8"
- Overall Length 4"
- For Use With Screwdrivers
- SAE or Metric SAE
Product Information
- Brand Xcelite
- MFR # 9924BKN
- Zoro # G3621025
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | 1/8" |
Overall Length | 4" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
For Use With | Screwdrivers |
SAE or Metric | SAE |
Impact Rated | No |
Item | 1/8Inx4In Ser 99 Hex Socket Screw Blade |
Description
1/8Inx4In Ser 99 Hex Socket Screw Blade, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3212GB)
- URREA 6 ton straight jaw puller set 12PC without metal box (4213)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050102)
- MILWAUKEE TOOL 5 PC Hook Utility Knife Blades (48-22-1932)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- XCELITE T-15 Torx Series 99 Blade (9915XTDN)
- XCELITE Extension, 7" L (99X10N)
- XCELITE .050Inx3 1/2In Hex Socket Screwdriver (TP20N)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- XCELITE 5/64Inx4In Ser 99 Hex Socket Screw Blade (9922BKN)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- Xcelite Screwdrivers and Nutdrivers