Shop All Screwdrivers
Xcelite
1/8" 2" Round
Mfr # R181N
Zoro # G3535695
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/8"
- Shank Length 2"
- Overall Length 4-1/4"
- Shank Material Vanadium Steel
- Tip Style Slotted
Product Information
- Brand Xcelite
- MFR # R181N
- Zoro # G3535695
- UPC # 037103485465
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/8" |
Shank Length | 2" |
Overall Length | 4-1/4" |
Details
Item | 1/8Inx2In Round Pocket Clip Screwdriver |
Shank Material | Vanadium Steel |
Tip Style | Slotted |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round |
Features | Pocket Clip Style |
SAE or Metric | SAE |
Finish | Chrome plated |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/8Inx2In Round Pocket Clip Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Hog Ring (608114-00)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- MITUTOYO Halogen Bulb, 24V, 2W (383038)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (4000)
- XCELITE Four-In-One Screwdriver (FSD1N)
- XCELITE Phillips #1 Round (X101N)
- XCELITE Combination Rb2 Screwdriver /No 25 (TCR2N)
- XCELITE 3/32" 4" Round (R3324N)
- XCELITE Electronics Screwdriver, 3/16" x 6" (XPE3166)
- XCELITE Phillips #2 Round (XST102N)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-7)
- Xcelite Screwdrivers