Shop All Nut Driver Sets
Xcelite
11Piece Nutdriver Set Metric Sizes
Mfr # PS121MMN
Zoro # G0883788
original price:
$97.65
16% off
new price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (10) Nut Drivers; (1) Torque Amplifier Handle
- Number of Pieces 11
- Bit Style Nut Driver
Product Information
- Brand Xcelite
- MFR # PS121MMN
- Zoro # G0883788
- Country of Origin China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (10) Nut Drivers; (1) Torque Amplifier Handle |
Number of Pieces | 11 |
Bit Style | Nut Driver |
Tip Style | Hex |
Item | 11Piece Nutdriver Set Metric Sizes |
Description
This Xcelite PS121MMN 11Piece Nutdriver Set Metric Sizes is a reliable set of tools you know you can count on. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. It comes with 11 nut drivers in metric sizes ranging from 1mm to 10mm. Each hex tip has a size range between 1mm and 10mm, so you will always have the tool for the job. Made of high-quality vanadium molybdenum, these hex keys are strong enough to resist wear and tear even after extended use. When it comes to working on a variety of projects, this Xcelite PS121MMN 11Piece Nutdriver Set Metric Sizes is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Skil Depth Adjustment Lever Assembly replaces 2610317088 (S77-54)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02018)
- BESSEY 84 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM84)
- CRAFTSMAN Impact Screwdriving Set 20 pieces (CMAF1320)
- XCELITE 14 Piece Multipurpose Nutdriver Set (99PRN)
- XCELITE Nut Driver Set, 11 Pieces, SAE, Hollow (PS120N)
- XCELITE Nut Driver Set, 12 Pieces, Metric (99PS51MMN)
- XCELITE Nut Driver Set, 10 pcs. (HS618N)
- XCELITE 9Piece Nutdriver Set Metric Sizes (PS90MMN)
- XCELITE 10 Piece Metric Full Nutdriver Kit (413MMN)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- Xcelite Screwdrivers and Nutdrivers